Specifications
Dimensions
- Bore Diameter63 mm
- Stroke25 mm
Details
- Auto-SwitchSolid State, Water Resist, 2 Wire, Horizontal
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Mounting TypeThrough Hole
- OptionsRod end male thread
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)