Motion
05036
05036, 5/16" DIAM.
MI ITEM #08023987
MFR #05036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05036, 5/16" DIAM.
MI ITEM #08023987
MFR #05036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05036, 5/16" DIAM.

Specifications

  • Bristle Material
    Stainless Steel
  • Brush Diameter
    5/16 in
  • Brush Length
    1-1/2 in
  • Overall Length
    7.0000 in
  • Stem Diameter
    0.0880 in
  • Bristle Type
    Spiral
  • Brush Type
    Tube Cleaning
  • Diameter
    0.3125 in
  • Filament Wire Diameter
    0.0060 in
  • Shank Diameter
    0.0880 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text