Motion
EKS-510-T 86459 HEAT EXCHANGER 10HP

THERMAL TRANSFER PROD LTD
EKS-510-T 86459 HEAT EXCHANGER 10HP

86459 HEAT EXCHANGER 10HP
MI ITEM #08024397
MFR #EKS-510-T 86459 HEAT EXCHANGER 10HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
EKS-510-T 86459 HEAT EXCHANGER 10HP

86459 HEAT EXCHANGER 10HP
MI ITEM #08024397
MFR #EKS-510-T 86459 HEAT EXCHANGER 10HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250 °F
  • Series
    EKS
  • Tube Material
    Copper

Overview

Mfr description
86459 HEAT EXCHANGER 10HP
  • Compact size
  • High efficiency finned bundle design
  • 3/16" tube size
  • Heat removal up to 400 HP (300 KW)
  • Oil flow rates up to 80 U.S. GPM (300 L/MIN)
  • Large oil connections for minimum entering and exiting flow restriction
  • Removable end bonnets for easy tube cleaning
  • Mounting brackets designed so that cooler can be rotated in 90° increments
  • High pressure ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought