Motion
NK60/25R+1R55X60X25

NTN
NK60/25R+1R55X60X25

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #08024514
MFR #NK60/25R+1R55X60X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK60/25R+1R55X60X25

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
MI ITEM #08024514
MFR #NK60/25R+1R55X60X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK60/25R+1R55X60X25 BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    9200 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Radial Static Load Capacity
    19100 lbf
  • Max Rpm
    6500 rpm
  • Lubrication Hole Type
    w/ Oil Hole
  • Precision Rating
    ISO Class 0
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359129137
  • UPC_NO
    4547359129137
  • Weight
    0.597 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK60/25R+1R55X60X25 Needle Roller Bearing features a 55 mm bore diameter, 72 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.597 lbs, making it suitable for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text