Motion
CDQMA80TN-100-M9NWL

SMC CORP OF AMERICA
CDQMA80TN-100-M9NWL

CDQMA80TN-100-M9NWL
Mi Item #08028868
MFR #CDQMA80TN-100-M9NWL
Price$302.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA80TN-100-M9NWL

CDQMA80TN-100-M9NWL
Mi Item #08028868
MFR #CDQMA80TN-100-M9NWL

Mfr description
CDQMA80TN-100-M9NWL
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.65/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Double End Tapped
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Double End Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)