Overview
Mfr description
SF-250A 14" POMN
Specifications
- ColorNATURAL
- Country of OriginUS
- Width13.78
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-250A14POMN
- Pitch2.5 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data