Overview
Mfr description
939-EF350 RED FLASHING BEACON
- Intensely Bright - Can be seen for over 1/2 mile away without the night vision, point fixation and distance judgement problems associated with strobe and incandescent lights
- Portable - Unit is 6" tall and weighs under a pound with 4 "AA" batteries, making it easy to carry or store anywhere
- Simple To Use - Just twist the lens to turn on or off. Place unit(s) around to provide a highly visible warning and safety zone for people, work areas, hazards and accidents
- Durable - Waterproof and dust proof, plus unit will survive a 3-foot drop onto a concrete surface
- Double the Safety - Provides safety by ensuring maximum 360° visibility. Unlike pyrotechnic flares, there is no risk of fire or explosion, and there are no toxic fumes or residue
- Easily attaches to belts, clothing, vehicles, traffic cones or signs
- HAZMAT Accreditation - e-Flare is designed for use in Class 1, Division 2 / Zone 2 hazardous areas
- Includes lanyard for easy transport
- Waterproof and dustproof
Specifications
- ColorRed
- Height23 cm
- Description KeywordE-Flare Beacon
- Light Intensity4 LED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data