Motion
J1250B
J1250B
Mi Item #08029091
MFR #J1250B
Price$131.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J1250B
Mi Item #08029091
MFR #J1250B

Mfr description
J1250B WRENCH COMBO 1-9/16 BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.43/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-9/16 in
  • Overall Length  
    20-5/16 in

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)