Motion
30-VFS2100-5FZC

SMC CORP OF AMERICA
30-VFS2100-5FZC

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in, With Subplate
MI ITEM #08029190
MFR #30-VFS2100-5FZC
Price$71.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS2100-5FZC

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in, With Subplate
MI ITEM #08029190
MFR #30-VFS2100-5FZC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.52/each

Specifications

Dimensions

  • Port Size
    With Subplate

Details

  • Flow Direction
    4-Way
  • Function
    2 position single
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
30-VFS2100-5FZC VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought