Specifications
Dimensions
- Shaft Diameter150 mm
- Weight27.3 lbs
Details
- ApplicationVertical shafts | Machine trains | Spacer shafts | Soft foot | Values
- IncludesSet of 2 shaft brackets with chains 480 mm (18.9 in) and threaded rods 80 mm (3.2 in) and magnets | Set of 8 threaded extension rods 120 mm (4.7 in) | Set of 2 extension chains 1 m (3.3 ft) | Set of 2 magnetic bases | Set of 2 sliding brackets | Set of 2 offset brackets 50 mm (2 in) | Micro USB to USB split charging cable | Set of 2 wireless charging pads | Measuring tape | Certificate of calibration and conformance | Quick start guide | Trolley case
- Manufacturer Product Page
- MaterialPC/ABS Plastic
- Operating Temperature Range0 to 45 °C
- Product TypesAlignment Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)