Motion
CY1L32H-200-F7BVL

SMC CORP OF AMERICA
CY1L32H-200-F7BVL

CY1L, Magnet Coupled Rodless Cylinderinder
Mi Item #08029819
MFR #CY1L32H-200-F7BVL
Price$1,224.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L32H-200-F7BVL

CY1L, Magnet Coupled Rodless Cylinderinder
Mi Item #08029819
MFR #CY1L32H-200-F7BVL

Mfr description
CY1L32H-200-F7BVL
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.97/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Adjuster Bolt
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-200-F7BVL
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjuster Bolt
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)