Motion
BSF1560DDUHP2BDT

NSK CORP, BEARING DIV
BSF1560DDUHP2BDT

Angular Contact Bearing - 15 mm Bore, 60 mm OD, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029882
MFR #BSF1560DDUHP2BDT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF1560DDUHP2BDT

Angular Contact Bearing - 15 mm Bore, 60 mm OD, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029882
MFR #BSF1560DDUHP2BDT

Mfr description
BSF1560DDUHP2BDT (DUPLEX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    60 mm
  • Overall Height
    50 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSF1560DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661015445
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)