Motion
BSF1762DDUHP2B

NSK CORP, BEARING DIV
BSF1762DDUHP2B

Angular Contact Bearing - 17 mm Bore, 62 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029883
MFR #BSF1762DDUHP2B
Price$1,640.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF1762DDUHP2B

Angular Contact Bearing - 17 mm Bore, 62 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029883
MFR #BSF1762DDUHP2B

Mfr description
BSF1762DDUHP2B (SINGLE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,640.59/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Height
    25 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSF1762DDUHP2B (SINGLE)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954481
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)