Motion
BSF2068DDUHP2BDT

NSK CORP, BEARING DIV
BSF2068DDUHP2BDT

Angular Contact Bearing - 20 mm Bore, 68 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029886
MFR #BSF2068DDUHP2BDT
Price$4,398.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF2068DDUHP2BDT

Angular Contact Bearing - 20 mm Bore, 68 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029886
MFR #BSF2068DDUHP2BDT

Mfr description
BSF2068DDUHP2BDT (DUPLEX)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,398.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    68 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Weight
    2.579 lbs, 1.17 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSF2068DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954511
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51.5 kN
  • Radial Static Load Capacity
    82.0 kN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)