Motion
BSF30100DDUHP2BDT

NSK CORP, BEARING DIV
BSF30100DDUHP2BDT

NSK Ball Screw Support Unit with Flange Duplex Tandem Set, 30 mm Dia Bore, 100 mm OD, 2 Rows, 76 mm W, 9800 N Dynamic/18800 N Static Load
Mi Item #08029890
MFR #BSF30100DDUHP2BDT
Price$8,803.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF30100DDUHP2BDT

NSK Ball Screw Support Unit with Flange Duplex Tandem Set, 30 mm Dia Bore, 100 mm OD, 2 Rows, 76 mm W, 9800 N Dynamic/18800 N Static Load
Mi Item #08029890
MFR #BSF30100DDUHP2BDT

Mfr description
BSF30100DDUHP2BDT (DUPLEX)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,803.44/each

Specifications

Dimensions

  • Overall Height
    76 mm
  • Overall Width
    76 mm
  • Weight
    7.518 lbs, 3.41 kg

Details

  • Country of Origin
    JP
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)