Motion
BSF3590DDUHP2BDT

NSK CORP, BEARING DIV
BSF3590DDUHP2BDT

Angular Contact Bearing - 35 mm Bore, 90 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029894
MFR #BSF3590DDUHP2BDT
Price$5,935.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF3590DDUHP2BDT

Angular Contact Bearing - 35 mm Bore, 90 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029894
MFR #BSF3590DDUHP2BDT

Mfr description
BSF3590DDUHP2BDT (DUPLEX)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,935.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Height
    68 mm
  • Overall Width  
    68 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSF3590DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954580
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)