Motion
BSF40100DDUHP2B

NSK CORP, BEARING DIV
BSF40100DDUHP2B

NSK Ball Screw Support Unit with Flange SINGLE, 40 mm Dia Bore, 100 mm OD, 2 Rows, 34 mm W, 44500 N Dynamic/8800 N Static Load
Mi Item #08029895
MFR #BSF40100DDUHP2B
Price$3,193.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF40100DDUHP2B

NSK Ball Screw Support Unit with Flange SINGLE, 40 mm Dia Bore, 100 mm OD, 2 Rows, 34 mm W, 44500 N Dynamic/8800 N Static Load
Mi Item #08029895
MFR #BSF40100DDUHP2B

Mfr description
BSF40100DDUHP2B (SINGLE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,193.34/each

Specifications

Dimensions

  • Overall Height
    34 mm
  • Overall Width
    34 mm
  • Weight
    3.285 lbs, 1.49 kg

Details

  • Country of Origin
    JP
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)