Motion
BSF50115DDUHP2BDT

NSK CORP, BEARING DIV
BSF50115DDUHP2BDT

NSK Ball Screw Support Unit with Flange Duplex Tandem Set, 50 mm Dia Bore, 115 mm OD, 2 Rows, 68 mm W, 7800 N Dynamic/22000 N Static Load
Mi Item #08029900
MFR #BSF50115DDUHP2BDT
Price$7,081.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSF50115DDUHP2BDT

NSK Ball Screw Support Unit with Flange Duplex Tandem Set, 50 mm Dia Bore, 115 mm OD, 2 Rows, 68 mm W, 7800 N Dynamic/22000 N Static Load
Mi Item #08029900
MFR #BSF50115DDUHP2BDT

Mfr description
BSF50115DDUHP2BDT (DUPLEX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,081.53/each

Specifications

Dimensions

  • Overall Height
    68 mm
  • Overall Width
    68 mm
  • Weight
    8.333 lbs, 3.78 kg

Details

  • Country of Origin
    JP
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)