Overview
Mfr description
BSF60145DDUHP2B (SINGLE)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Height45 mm
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact AngleNot Applicable
- Internal ClearanceC0
- Country of OriginJP
- Measurement StandardMetric
- Manufacturer Upc Number029176954665
- UPC_NO029176954665
- DescriptionBSF60145DDUHP2B (SINGLE)
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data