Motion
BSN1242DDUHP2B

NSK CORP, BEARING DIV
BSN1242DDUHP2B

Angular Contact Bearing - 12 mm Bore, 42 mm OD, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029905
MFR #BSN1242DDUHP2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN1242DDUHP2B

Angular Contact Bearing - 12 mm Bore, 42 mm OD, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029905
MFR #BSN1242DDUHP2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    42 mm
  • Overall Height
    25 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN1242DDUHP2B (SINGLE)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954672
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954672

Overview

Mfr description
BSN1242DDUHP2B (SINGLE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought