Overview
Mfr description
BSN1747DDUHP2B (SINGLE)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Height25 mm
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact AngleNot Applicable
- Internal ClearanceC0
- Country of OriginJP
- Measurement StandardMetric
- Manufacturer Upc Number029176954696
- UPC_NO029176954696
- DescriptionBSN1747DDUHP2B (SINGLE)
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data