Motion
BSN2052DDUHP2BDT

NSK CORP, BEARING DIV
BSN2052DDUHP2BDT

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029912
MFR #BSN2052DDUHP2BDT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN2052DDUHP2BDT

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029912
MFR #BSN2052DDUHP2BDT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Weight
    1.367 lbs, 0.62 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN2052DDUHP2BDT (DUPLEX)
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661015377
  • Max Rpm
    5800 rpm
  • Maximum Operating RPM
    5800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51.5 kN, 11577.66 lbf
  • Radial Static Load Capacity
    82.0 kN, 18434.33 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015377

Overview

Mfr description
BSN2052DDUHP2BDT (DUPLEX)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought