Motion
BSN3062DDUHP2BDT

NSK CORP, BEARING DIV
BSN3062DDUHP2BDT

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029916
MFR #BSN3062DDUHP2BDT
Price$4,751.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN3062DDUHP2BDT

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 56 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
MI ITEM #08029916
MFR #BSN3062DDUHP2BDT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,751.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Weight
    1.764 lbs, 0.80 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN3062DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954740
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58.5 kN, 13151.32 lbf
  • Radial Static Load Capacity
    111 kN, 24953.78 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954740

Overview

Mfr description
BSN3062DDUHP2BDT (DUPLEX)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought