Motion
BSN3572DDUHP2B

NSK CORP, BEARING DIV
BSN3572DDUHP2B

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029919
MFR #BSN3572DDUHP2B
Price$2,739.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN3572DDUHP2B

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029919
MFR #BSN3572DDUHP2B

Mfr description
BSN3572DDUHP2B (SINGLE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,739.25/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    72 mm
  • Overall Height
    34 mm
  • Overall Width  
    34 mm
  • Weight
    1.455 lbs, 0.66 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN3572DDUHP2B (SINGLE)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954771
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50.0 kN, 11240.45 lbf
  • Radial Static Load Capacity
    77.5 kN, 17422.69 lbf
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)