Motion
BSN4075DDUHP2BDT

NSK CORP, BEARING DIV
BSN4075DDUHP2BDT

Angular Contact Bearing - 40 mm Bore, 75 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029922
MFR #BSN4075DDUHP2BDT
Price$5,633.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN4075DDUHP2BDT

Angular Contact Bearing - 40 mm Bore, 75 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029922
MFR #BSN4075DDUHP2BDT

Mfr description
BSN4075DDUHP2BDT (DUPLEX)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,633.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    75 mm
  • Overall Height
    68 mm
  • Overall Width  
    68 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN4075DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176954801
  • Max Rpm
    3500 rpm
  • Maximum Operating RPM
    3500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    86.5 kN, 19445.97 lbf
  • Radial Static Load Capacity
    176 kN, 39566.37 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176954801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)