Motion
BSN50110DDUHP2B

NSK CORP, BEARING DIV
BSN50110DDUHP2B

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029925
MFR #BSN50110DDUHP2B
Price$3,615.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN50110DDUHP2B

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029925
MFR #BSN50110DDUHP2B

Mfr description
BSN50110DDUHP2B (SINGLE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,615.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Height
    54 mm
  • Overall Width  
    54 mm
  • Weight
    5.423 lbs, 2.46 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN50110DDUHP2B (SINGLE)
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661015391
  • Max Rpm
    2500 rpm
  • Maximum Operating RPM
    2500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    139 kN
  • Radial Static Load Capacity
    219 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)