Motion
BSN5090DDUHP2BDT

NSK CORP, BEARING DIV
BSN5090DDUHP2BDT

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029928
MFR #BSN5090DDUHP2BDT
Price$7,280.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN5090DDUHP2BDT

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 68 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029928
MFR #BSN5090DDUHP2BDT

Mfr description
BSN5090DDUHP2BDT (DUPLEX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,280.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Height
    68 mm
  • Overall Width  
    68 mm
  • Weight
    4.101 lbs, 1.86 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN5090DDUHP2BDT (DUPLEX)
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661015384
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    93.5 kN, 21019.63 lbf
  • Radial Static Load Capacity
    220 kN, 49457.94 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    BSBD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)