Motion
BSN60110DDUHP2BDT

NSK CORP, BEARING DIV
BSN60110DDUHP2BDT

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 90 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029930
MFR #BSN60110DDUHP2BDT
Price$8,741.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
BSN60110DDUHP2BDT

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 90 mm Width, Double Sealed, Without Snap Ring, Not Applicable Contact Angle, C0
Mi Item #08029930
MFR #BSN60110DDUHP2BDT

Mfr description
BSN60110DDUHP2BDT (DUPLEX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,741.87/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Height
    90 mm
  • Overall Width  
    90 mm
  • Weight
    8.025 lbs, 3.64 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    BSN60110DDUHP2BDT (DUPLEX)
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661015421
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    86.5 kN
  • Radial Static Load Capacity
    187 kN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)