Motion
HB100T1
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 6 in Bore, Cap Trunnion Mount, 2.500 in Rod
MI ITEM #08029985
MFR #HB100T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 6 in Bore, Cap Trunnion Mount, 2.500 in Rod
MI ITEM #08029985
MFR #HB100T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Bore Size
    6 in
  • Rod Diameter
    2.500 in

Details

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Trunnion
  • Seal Material
    Viton-A
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened

Overview

Mfr description
NZ16LPXL5KA08000-HB100T1 CYLIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought