Motion
00638060058756 3M FLEXIBLE DIAMOND BAND 7100189488 TYPE VF, 3/4 X 1" M125 P

3M
00638060058756 3M FLEXIBLE DIAMOND BAND 7100189488 TYPE VF, 3/4 X 1" M125 P

3M™ Flexible Diamond Band 6457J, Type VF, 3/4 in x 1 in, M125 Pattern 18, 20 per inner, 100 per case
MI ITEM #08029999
MFR #00638060058756 3M FLEXIBLE DIAMOND BAND 7100189488 TYPE VF, 3/4 X 1" M125 P
Your Price$51.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00638060058756 3M FLEXIBLE DIAMOND BAND 7100189488 TYPE VF, 3/4 X 1" M125 P

3M™ Flexible Diamond Band 6457J, Type VF, 3/4 in x 1 in, M125 Pattern 18, 20 per inner, 100 per case
MI ITEM #08029999
MFR #00638060058756 3M FLEXIBLE DIAMOND BAND 7100189488 TYPE VF, 3/4 X 1" M125 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.95/each(List $64.94)

Overview

Mfr description
00638060058756 3M FLEXIBLE DIAMOND BAND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060058756
  • UPC_NO
    00638060058756
  • Weight
    0.007 lb
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text