Specifications
Dimensions
- Container Size15 fl oz (US)
Details
- FormSpray
- Manufacturer Upc Number50035255725861
Overview
Mfr description
02114CT GENUINE JOE STAINLESS STEEL
- For use on stainless steel, chrome, aluminum, brass, copper and most other metal surfaces
- Cleans and restores with a high luster
- Leaves a protective coating on the surface
- Can size: 15 fluid oz. (0.5 quart)