Motion
2508080
Embossed Roll Bath Tissue - Roll, Coreless, White, 2 Ply
MI ITEM #08030374
MFR #2508080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Embossed Roll Bath Tissue - Roll, Coreless, White, 2 Ply
MI ITEM #08030374
MFR #2508080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2508080 GENUINE JOE BATHROOM TISSUE
  • Soft and absorbent perforated tissue
  • Individually wrapped for maximum sanitation
  • Fits standard-roll, bathroom-tissue dispenser
  • Made with recycled fiber
  • Exceeds EPA guidelines

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • Number of Rolls
    1
  • Color
    White
  • Core Diameter
    1.63 in
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Manufacturer Upc Number
    035255250887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text