Motion
HPV-76-3
Cam Follower - 120 mm Roller Dia, 48.9 mm Roller Width, 30 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #08030392
MFR #HPV-76-3
Price$774.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 120 mm Roller Dia, 48.9 mm Roller Width, 30 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #08030392
MFR #HPV-76-3

Mfr description
HPV-76-3 CAM ROLLER CONCENTRIC STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.75/each

Specifications

Dimensions

  • Roller Diameter  
    120 mm
  • Roller Width  
    48.9 mm
  • Stud Diameter  
    30 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009138900
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)