Motion
AELS206NR

NTN
AELS206NR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.4055 in Width, Light Duty, Eccentric Collar Locking
MI ITEM #08030990
MFR #AELS206NR
List Price$64.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS206NR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.4055 in Width, Light Duty, Eccentric Collar Locking
MI ITEM #08030990
MFR #AELS206NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.72/each for your price

Overview

Mfr description
AELS206NR BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.4055 in
  • Outer Ring Width
  • Duty Type
    Light Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    4900 rpm
  • Seal Type
    Contact Seal
  • Manufacturer Upc Number
    4547359461749
  • UPC_NO
    4547359461749
  • Weight
    0.783 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text