Motion
131B0040

DANFOSS VLT
131B0040

131B0040
MI ITEM #08031303
MFR #131B0040
Price$2,839.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0040

131B0040
MI ITEM #08031303
MFR #131B0040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,839.70/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    10.12 lbs, 4.59 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame A2 No A Option No B Option No C1 option No D option
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P4K0T5E20H1XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Servo like applications
  • Output Current Heavy Duty
    10, 00, 00
  • Peak Current
    16 A
  • Peak Current Heavy Duty
    16 A
  • Peak Current Normal Duty
    16 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive
  • Typical Application
    Servo like applications

Overview

Mfr description
FC-302P4K0T5E20H1XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought