Motion
0230-07221

HUB CITY INC
0230-07221

2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #08031452
MFR #0230-07221
Price$2,128.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07221

2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #08031452
MFR #0230-07221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,128.20/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Output Size
    1.2500 in

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Overview

Mfr description
0230-07221 SERIES 260 MODEL 264 30:1 STY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought