Motion
PAK112
Spill Pallet & Platform - 28.89 gal Sump Capacity, Dimensions: 4.0000 in H x 43.5800 in W x 51.3800 in
Mi Item #08031615
MFR #PAK112
Price$304.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - 28.89 gal Sump Capacity, Dimensions: 4.0000 in H x 43.5800 in W x 51.3800 in
Mi Item #08031615
MFR #PAK112

Mfr description
PAK112 43X 51 CONTAINMENT TRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.21/each

Specifications

Dimensions

  • Dimensions
    4.0000 in H x 43.5800 in W x 51.3800 in
  • Height
    4.0000 in
  • Length
    51.3800 in
  • Weight
    23 lbs
  • Width
    43.5800 in

Details

  • Color
    Black
  • Sump Capacity
    28.89 gal (US)
  • Type
    Pallet Containment Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)