Motion
M3 1.5:1 C,F ST

HUB CITY INC
M3 1.5:1 C,F ST

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1.5:1 Ratio, Solid Shaft Input, Solid Output, 0.6250 in Output Size, Left Hand or Right Hand Output
MI ITEM #08031750
MFR #M3 1.5:1 C,F ST
List Price$2,467.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
M3 1.5:1 C,F ST

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1.5:1 Ratio, Solid Shaft Input, Solid Output, 0.6250 in Output Size, Left Hand or Right Hand Output
MI ITEM #08031750
MFR #M3 1.5:1 C,F ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,467.56/each for your price

Overview

Mfr description
0220-21107 M3 1.5/1 C,F ST BEVEL GEAR

Specifications

  • Reduction
    Single Reduction
  • Ratio
    1.5:1
  • Max Input Horsepower
    1.57 hp
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    C;F
  • Finish Coating
    Painted
  • Maximum Output Torque
    4898 in/lb;553.401 nm
  • Housing Material
    Cast Iron
  • Housing Length
    4.6562 in, 118.27 mm
  • Housing Width
    3.4688 in;88.11 mm
  • Service Factor
    1
  • Length
    4.6562 in, 118.27 mm
  • Manufacturer Reducer Size
    M3
  • Manufacturer Catalog Number
    F ST, M3 1 5/1 C
  • Weight
    10.00 lbs, 4.536 kg
  • Input Style
    Shaft
  • Nominal Ratio
    1.5:1
  • Torque Rating (in-lb)
    4898 in-lbs;553.401 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Width
    3.4688 in, 88.11 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text