Motion
D019
Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, DP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08032240
MFR #D019
List Price$1,463.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, DP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08032240
MFR #D019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,463.82/each for your price

Overview

Mfr description
5HP 3600RPM D019 DP 56H 1/60/230

Specifications

  • Country of Origin
    Mexico
  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Full Load Current
    22 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    6 ft-lbs;8.135 N-m
  • Thermal Protection
    Manual Reset
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    G
  • kW
    3.7 kW
  • Full Load Efficiency
    0.8
  • Description
    Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 56HZ Frame, DP
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Description Keyword
    Air Compressor Motor
  • Starting Method
    Across The Line
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    IP12
  • Weight
    45 lbs, 20.412 kg
  • Hp
    5 hp
  • Additional Details
    Capacitor Start / Capacitor Run Design For Low Amps And High Efficiency;High Starting And Breakdown Torque;Heavy Gauge Steel Frame And Base;Continuous Duty At Nameplate Ratings;Ul Recognized & Csa Certified;Operational At 208-230 V @60Hz
  • Manufacturer Catalog Number
    D019
  • Model
    56B34D15532A
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    14.6000 in, 370.83 mm
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text