Motion
H-L44649R/10

NACHI AMERICA INC
H-L44649R/10

1.0625 in Bore, 1.9800 in OD, 0.5625 in Width
Mi Item #08032548
MFR #H-L44649R/10
Price$32.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
H-L44649R/10

1.0625 in Bore, 1.9800 in OD, 0.5625 in Width
Mi Item #08032548
MFR #H-L44649R/10

Mfr description
H-L44649R/10 TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)