Motion
QCL-14-A
One Piece Split Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 0.8750 in Bore, 1.9690 in OD, 0.5120 in Width
Mi Item #08032623
MFR #QCL-14-A
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Quick Clamp Collar w/ Lever - One Piece - Split, Aluminum, 0.8750 in Bore, 1.9690 in OD, 0.5120 in Width
Mi Item #08032623
MFR #QCL-14-A

Mfr description
QCL-14-A QUICK CLAMPING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.36/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.9690 in
  • Width
    0.5120 in

Details

  • Construction
    One Piece - Split
  • Grade
    6061, 6063
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    QCL-14-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)