Motion
QC127TYL3X000400
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #08032653
MFR #QC127TYL3X000400
Price$102.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #08032653
MFR #QC127TYL3X000400

Mfr description
QC127TYL3X000400 YLW COVERALL ZIPPER
  • Chemical Resistant
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.60/each

Specifications

Dimensions

  • Chest Size
    47-1/4 to 50-3/4 in, 120 to 128.9 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 7 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 6-1/4 in

Details

  • Additional Details
    Pin lock slider zipper pull, Storm flap with adhesive closure, Attached hood, Elastic wrists, Elastic ankles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Hooded Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Attached Hood, Chemical Resistant, Disposable, Elastic Wrists, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Light liquid splash protection
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)