Motion
DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR

3M
DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR

Flap Disc - Type 27, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
MI ITEM #08032664
MFR #DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR

Flap Disc - Type 27, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
MI ITEM #08032664
MFR #DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR

Mfr description
DISC 769F, 05903, T27, 4-1/2, 7/8". 40GR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.90/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.8750 in
  • Weight
    0.211 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deburring, Finishing, Surface Preparation, Weld Removal
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 27
  • Grit Number
    40+
  • Manufacturer Upc Number
    00638060059036
  • Max Rpm
    13300 rpm
  • Series
    769F
  • UPC_NO
    00638060059036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)