Motion
RU65001L
Full Face Respirator, L, Threaded, 5 Point
Mi Item #08032710
MFR #RU65001L
Price$316.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator, L, Threaded, 5 Point
Mi Item #08032710
MFR #RU65001L

Mfr description
RU65001L FULL FACE RESPIRATOR
  • Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.81/each

Specifications

Dimensions

  • Size
    L in-oz

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Number Of Straps
    5
  • Series
    RU6500 Series
  • Standards Met
    NIOSH
  • Suspension
    5 Point
  • UPC_NO
    797402013645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)