Specifications
Details
- Additional DetailsSeal Type: Foam;Lens Treatment: H2MAX Anti-fog;Frame Color: Black
- Adjustable Templestrue
- ANSI RatingANSI;ISEA Z87.1-2020
- Approval Listing RegulationsANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
- Comfort FeaturesFlame resistant foam padding, Ratchet adjustment
- DescriptionV2G - Black Frame/Gray H2MAX Anti-Fog Lens
- Frame ColorBlack
- Frame Color FamilyBlack
- Frame StyleSealed
- Frame Temple ColorBlack
- Frame TypeSealed
- IncludesInterchangeable temples and headband
- Lens CoatingAnti-Fog
- Lens ColorGray
- Lens Color FamilyGray
- Lens ShadeGray
- Lens Style9.75 base curved lens
- Manufacturer Stock NumberGB1820STM
- Metal Framefalse
- Product LineV2G
- SeriesV2G
- Specialty FeaturesAnti Fog, Foam Lined, Vented Frame, Vented Lens, Wraparound Lens
- Standards MetANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
- Temple AdjustmentRatchet adjustment
- Temple ColorBlack
- Temple StyleRatchet
- TypeSealed
- UPC_NO811907027584
Overview
Mfr description
GB1820STM V2G GOGGLES GREY H2MAX