Specifications
Details
- DescriptionUvex Seismic Amber Lens Safety Glasses with HydroShield Anti-Fog Coating
- Frame ColorBlack
- Frame Color FamilyBlack
- Lens CoatingAnti-Fog
- Lens ColorAmber
- Lens Color FamilyAmber
- Lens ShadeAmber
- Manufacturer Stock NumberS0602HS
- Product LineUvex Seismic
- SeriesUvex Seismic
- Specialty FeaturesAnti Fog, Scratch Resistant
- Standards MetEN 166, EN 168
- UPC_NO603390131981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)