Overview
Mfr description
27614 S1107SGAF-KT FOAM STRAP I/O GREY
- For industrial/occupational use only. Not for consumer sale or use.
- Scotchgard™ Anti-fog Lens Coating provides fog and abrasion resistance, helps workers see clearly, longer
- Indoor/Outdoor grey lens helps reduce brightness and glare when working both indoors and outdoors
- Solus 1000 eyewear meets the requirements of ANSI Z87.1-2015
- Polycarbonate lenses absorb 99.90% of UV
- Temples can be removed for use with elastic strap
- Dual-injected, padded temples for added comfort
Specifications
- Manufacturer Upc Number50051131276142
- UPC_NO50051131276142
- Weight1.422 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data