Motion
86 01 250

KNIPEX
86 01 250

Retaining Ring Pliers - Smooth Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #08033128
MFR #86 01 250
Price$76.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 01 250

Retaining Ring Pliers - Smooth Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #08033128
MFR #86 01 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.59/each

Specifications

Dimensions

  • Handle Length
    6 in.
  • Height
    2/3 in.
  • Jaw Length
    1.2344 in
  • Jaw Thickness
    21/64 in
  • Length
    10 1/3 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Tip Thickness
    5/16 in.
  • Tip Width
    0
  • Weight
    1.01
  • Width
    1 31/32 in.

Details

  • Blade Finish
    Polished
  • Color
    Red
  • Finish Coating
    Powder-Coated
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221023423
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    2.0000 in
  • Number Of Positions
    19
  • UPC_NO
    843221023423

Overview

Mfr description
8601250 10" PLIERS WRENCH BLACK
  • Replaces a full set of inch and metric open end wrenches up to 2" (52 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
  • Excellent for gripping, holding, pressing and bending applications.
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components.
  • 19 adjustment positions at the touch of a button directly on the workpiece.
  • Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings.
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle.
  • Lever transmission greater than 10-1 for strong gripping power.
  • Chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought