Motion
10010521

REXNORD INC
10010521

Disc Coupling Parts & Kits - Cplg Size 500
Mi Item #08033186
MFR #10010521
Price$5,227.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10010521

Disc Coupling Parts & Kits - Cplg Size 500
Mi Item #08033186
MFR #10010521

Mfr description
10010521 PKIT SR54RD 500 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,227.50/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Weight
    15.50 lb

Details

  • Material
    Alloy Steel
  • Product Type
    Disc Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)