Motion
4178IRUV3
Face Shield Set - Propionate Material, Green Color, 8.0000 x 16.5000 in Window
Mi Item #08033411
MFR #4178IRUV3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Set - Propionate Material, Green Color, 8.0000 x 16.5000 in Window
Mi Item #08033411
MFR #4178IRUV3

Mfr description
4178IRUV3 FACESHIELD WIDE SHADE 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.4 lbs
  • Window Dimensions
    8.0000 x 16.5000 in
  • Window Height
    8.0000 in
  • Window Length
    16.5000 in
  • Window Width
    16.5000 in

Details

  • Additional Details
    Lens Shade: Shade 3.0 | Window Dimensions: 8 x 16.5 inch
  • Comp
    Window
  • Includes
    Face shield window only
  • Lens Shade
    Shade 3
  • Product Line
    Fibre-Metal
  • Window Color
    Green
  • Window Material
    Propionate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)